This product requires certification to purchase.

2-Gang Oversized Wall Plate – 2 Decora/GFCI, 302 Stainless Steel

LEVITON

2-Gang Oversized Wall Plate – 2 Decora/GFCI, 302 Stainless Steel

  • Fast #
  • Part #LSO262
  • Item #9927093
  • Manufacturer Part #SO262
3.6 out of 5 Customer Rating
Brand image
LEVITON

2-Gang Oversized Wall Plate – 2 Decora/GFCI, 302 Stainless Steel

  • Fast #
  • Part #LSO262
  • Item #9927093
  • Manufacturer Part #SO262
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2-Gang Decora/GFCI Device Decora Wall plate, Oversized, 302 Stainless Steel, Device Mount, - Stainless Steel
  • Requires Certification

Documents

Dimensions & Measurements
Length
6-89/100 in
Width
5-7/10 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
302 SS
Warranty & Product Information
Type
LSO262
UPC
078477794494