DESCRIPTION

Leviton 2-Gang Standard Size Blank Wall Plate

L80725

Color Finish

 

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
2

Starting at
$4.69
EACH
  • QUANTITY