DESCRIPTION

Leviton Traditional 2-Gang Standard Size Blank Wall Plate

L85025

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional
Color Finish
Brown
Height
4-1/2 in
Length
11/50 in
Number of Gangs
2
UL Listed
Yes
Width
4-14/25 in

Starting at
Call for Pricing
  • QUANTITY