DESCRIPTION

Leviton 2-Gang Standard Size Duplex Device Combination Wall Plate

L80705

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Height
4-1/2 in
Length
11/50 in
Number of Gangs
2
UL Listed
Yes
Width
4-14/25 in

Starting at
Call for Pricing
  • QUANTITY