DESCRIPTION

  • CSA and UL certified
  • Complements style of Decora plus devices
  • Complete kit includes screwless snap-on wallplate and mounting bracket
  • Installs fast and flawlessly
  • Snap-on design for contemporary architectural styling

Leviton Decora Plus™ 2-Gang Standard Size Snap-On Wall Plate or Faceplate (Less Screw)

L80309S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
Decora Plus™
Color Finish
White
Height
4-1/2 in
Length
11/50 in
Material
Plastic
Material Type
Polycarbonate
Number of Gangs
2
Type
Screwless
UL Listed
Yes
Width
4-14/25 in

Starting at
$7.99
EACH
  • QUANTITY

DOCUMENTS