DESCRIPTION

  • CSA and UL certified
  • Familiar and functional
  • For use with traditional Leviton devices
  • Installs quickly and easily
  • Matching screws included

Leviton Traditional 2-Gang Standard Size Toggle Device Switch Wall Plate

L86009

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
Traditional
Color Finish
Ivory
Height
4-1/2 in
Length
11/50 in
Material
Thermoset
Number of Gangs
2
Type
Standard Size
UL Listed
Yes
Width
4-14/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.19
EACH
  • QUANTITY