DESCRIPTION

  • For use with traditional Leviton® devices
  • Midway size

Leviton Decora® 2-Gang Thermoplastic Nylon Wall Plate

LPJ262

Color Finish

 

SPECIFICATIONS

Collection
Decora®
Color Finish
Ivory
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
2
Type
Midway Size
UL Listed
Yes

Starting at
$1.19
EACH
  • QUANTITY