• Cart

DESCRIPTION

Leviton 2-Gang Toggle Switch Wall Plate

L80709

Color Finish

 

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
2

Starting at
$2.31
EACH
  • QUANTITY