DESCRIPTION

  • CSA and UL certified
  • Familiar and functional
  • For use with traditional Leviton devices
  • Installs quickly and easily
  • Matching screws included
  • Oversized

Leviton 2-Gang Toggle Switch Wall Plate

L86109

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Ivory
Color Finish Category
Neutrals
Material
Thermoset
Number of Gangs
2
Type
Oversized
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.14
EACH
  • QUANTITY