DESCRIPTION

Leviton 2-Gang Wall Plate

L78009

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Light Almond
Height
4-1/2 in
Length
11/50 in
Number of Gangs
2
UL Listed
Yes
Width
4-14/25 in

Starting at
Call for Pricing
  • QUANTITY