DESCRIPTION

Leviton 2-Gang Wall Plate

L8006

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
Number of Gangs
2
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.51
EACH
  • QUANTITY