This product requires certification to purchase.

2-Gang Wall Plate – 2 Decora/GFCI, Gray Thermoplastic

LEVITON

2-Gang Wall Plate – 2 Decora/GFCI, Gray Thermoplastic

  • Fast #
  • Part #LPJ262GY
  • Item #9952570
  • Manufacturer Part #PJ262-GY
4.4 out of 5 Customer Rating
Brand image
LEVITON

2-Gang Wall Plate – 2 Decora/GFCI, Gray Thermoplastic

  • Fast #
  • Part #LPJ262GY
  • Item #9952570
  • Manufacturer Part #PJ262-GY
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2-Gang Decora/GFCI Device Decora Wall plate/Faceplate, Midway Size, Thermoplastic Nylon, Device Mount, - Gray
  • Requires Certification

Documents

Dimensions & Measurements
Length
6-89/100 in
Width
5-7/10 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Nylon
Warranty & Product Information
Type
LPJ262GY
UPC
078477957882