DESCRIPTION

  • Clamp-type terminals for up to #10 CU wire
  • Heavy duty 20A 120/277VAC
  • Meets UL20, CSA and FED SPEC WC-896
  • Single pole

Leviton 20A 120/277 V Toggle AC Switch

L12212W

Color Finish

 

SPECIFICATIONS

AMP
20
Color Finish
White
Color Finish Category
Whites
Number Of Pieces
Number Of Points
UL Listed
Yes
Volts
120/277V

Starting at
Call for Pricing
  • QUANTITY