20A 120V 60 min. Timer in Ivory
20A 120V 60 min. Timer in Ivory
Frequently Purchased Together
Product Details
- Single pole and 3-way
- 120VAC, 60Hz
- 4 preset buttons and off
- UL listed
- White, ivory and light almond faces included
- CSA certified
- 20A resistive/inductive, 1Hp
- 1800W incandescent
Specifications
- AMP:
- 20
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Product Type:
- Timer
- Type:
- LLTB601LZ
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1800 W