DESCRIPTION

  • CSA certified
  • Industrial grade
  • NEMA locking female connectors
  • UL listed

Leviton 20A 125V 2-Piece 3-Wire Locking Connector

L2313

Color Finish

 

SPECIFICATIONS

AMP
20
CSA Certified
CSA C22.2
Color Finish
Black/White
Color Finish Category
Blacks
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA WD-6
UL Listed
Yes
Volts
125V
Wire Gauge
16/10 ga

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.07
EACH
  • QUANTITY