DESCRIPTION

Leviton Decora® 20A 125V Duplex Receptacle

LT5825

Color Finish

 

SPECIFICATIONS

AMP
20
CSA Certified
Yes
Collection
Decora®
Color Finish
White
Color Finish Category
Whites
NEMA Specifications
NEMA 5-20R
UL Listed
Yes
Volts
125V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$7.87
EACH
  • QUANTITY