DESCRIPTION

  • 20A-125V, 2P-3W
  • CSA certified
  • Industrial grade
  • NEMA locking
  • UL listed

Leviton 20A 125V Flush Mounting Locking Receptacle

LEV2310

Color Finish

 

SPECIFICATIONS

AMP
20
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA 2P-3W
UL Listed
Yes
Volts
125V

Starting at
$14.99
EACH
  • QUANTITY