DESCRIPTION

  • Advanced electronics design provides superior resistance to electrical surges and over-voltages
  • Backed by a limited two-year warranty
  • Impact-resistant thermoplastic construction
  • Patented lockout feature for added safety prevents reset if GFCI is not operating properly

Leviton 20A 125V GFCI Outlet Receptacle

LN7899HG

Color Finish

 

SPECIFICATIONS

AMP
20
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2
Color Finish
Ivory
Color Finish Category
Whites
Depth
1-19/100 in
Height
4-21/100 in
Material
Plastic
Material Type
Polycarbonate
NEMA Specifications
NEMA WD-1, NEMA WD-6
UL Listed
Yes
Volts
125V
Width
1-31/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY