DESCRIPTION

  • Commercial 20A 125VAC
  • NEMA 5 20R
  • Side wired terminals
  • UL listed

Leviton 20A 125V Single Receptacle

L5801I

Color Finish

 

SPECIFICATIONS

AMP
20
ANSI Specifications
ANSI C-73
CSA Certified
Yes
Color Finish
Ivory
Color Finish Category
Neutrals
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA 5-20R
UL Listed
Yes
Volts
125V

Starting at
$3.99
EACH
  • QUANTITY