DESCRIPTION

  • Commercial grade
  • Self-grounding
  • Side wired
  • UL Listed

Leviton 20A 125V Straight Blade Duplex Receptacle

LCR20

Color Finish

 

SPECIFICATIONS

AMP
20
ANSI Specifications
ANSI C-73
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA 5 20R
UL Listed
Yes
Volts
125 VAC

Starting at
$1.99
EACH
  • QUANTITY

DOCUMENTS