DESCRIPTION

Leviton 20A 250V 2-Piece 3-Wire Single Flush Recessed Receptacle in Black

L2320

Color Finish

Black

SPECIFICATIONS

AMP
20
CSA Certified
CSA C22.2
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA WD-6
UL Listed
Yes
Volts
250V

$55.25
EACH

(Pricing is for Black)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment