DESCRIPTION

  • Commercial 20A 250VAC
  • Side wired terminals

Leviton 20A 250V Single Receptacle

L5821

Color Finish

 

SPECIFICATIONS

AMP
20
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2
Color Finish
Ivory
Color Finish Category
Neutrals
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA 20R, NEMA 6
UL Listed
Yes
Volts
250V

Starting at
$4.99
EACH
  • QUANTITY