20A Duplex GFI Receptacle in Ivory
This product has been replaced by
Manufacturer Part #GFTR2-I
20A Duplex GFI Receptacle in Ivory
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Terminals allow for easy wiring options – back and side wire capable
- External back wire clamps provide visual indication of proper wire seating
- Tamper-resistant
- Automatically test the GFCI every time the RESET button is pushed in. The GFCI will not reset if the GFCI circuit is not functioning properly
- By blocking reset of the GFCI if protection has been compromised, SmartlockPro® Slim GFCI reduces the possibility of end-users incorrectly assuming that a reset GFCI outlet is providing ground fault protection when it actually is not
- Standard brass self-grounding clip
- Withstands high torque and resists wire pullout
Documents
Specifications
- AMP:
- 20
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NEMA:
- NEMA 20R, NEMA 5
- UL Listed:
- Yes
- Volts:
- 125V