DESCRIPTION

  • Tamper-resistant

Leviton 20A Duplex Receptacle

LTBR20

Color Finish

 

SPECIFICATIONS

AMP
20
CSA Certified
CSA C22.2
Color Finish
Ivory
Color Finish Category
Neutrals
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA WD-1|NEMA WD-6
UL Listed
Yes
Volts
125V

Starting at
$13.66
EACH
  • QUANTITY