DESCRIPTION

  • Automatically test the GFCI every time the RESET button is pushed in. The GFCI will not reset if the GFCI circuit is not functioning properly
  • By blocking reset of the GFCI if protection has been compromised, SmartlockPro® Slim GFCI reduces the possibility of end-users incorrectly assuming that a reset GFCI outlet is providing ground fault protection when it actually is not
  • External back wire clamps provide visual indication of proper wire seating
  • Standard brass self-grounding clip
  • Tamper-resistant
  • Terminals allow for easy wiring options – back and side wire capable
  • Withstands high torque and resists wire pullout

Leviton 20A Polycarbonate GFCI Duplex Receptacle

LX7899

Color Finish

 

SPECIFICATIONS

AMP
20
CSA Certified
CSA C22.2
Color Finish
Light Almond
Color Finish Category
Neutrals
Material
Plastic
Material Type
Polycarbonate
NEMA Specifications
NEMA 5-20R, NEMA WD-6
UL Listed
Yes
Volts
125V
Wire Gauge
14/10 ga

Starting at
$24.28
EACH
  • QUANTITY

DOCUMENTS