20A Receptacle in Ivory
20A Receptacle in Ivory
Frequently Purchased Together
Product Details
- Use of TEST and RESET buttons is similar to traditional GFCI receptacles of which consumers have become familiar with
- Device design reduces nuisance tripping
- Smartlockpro® 20A 125VAC
- Tamper-resistant
- Compatible with all Decora® devices and wallplates
- Packed with coordinating wallplate
- Expanded wiring options with eight back-wire holes
- Superior resistance to electrical surges and over-voltages
Documents
Specifications
- AMP:
- 20
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 5-20R
- Type:
- LAFTR2I
- UL Listed:
- Yes
- Volts:
- 125V