DESCRIPTION

  • Compatible with all Decora® devices and wallplates
  • Device design reduces nuisance tripping
  • Expanded wiring options with eight back-wire holes
  • Packed with coordinating wallplate
  • Smartlockpro® 20A 125VAC
  • Superior resistance to electrical surges and over-voltages
  • Tamper-resistant
  • Use of TEST and RESET buttons is similar to traditional GFCI receptacles of which consumers have become familiar with

Leviton 20A Receptacle

LAFTR2

Color Finish

 

SPECIFICATIONS

AMP
20
CSA Certified
CSA C22.2
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA 5-20R
UL Listed
Yes
Volts
125V

Starting at
$34.99
EACH
  • QUANTITY

DOCUMENTS