DESCRIPTION

  • Back and side wired for easy installation
  • Compact design fits in a standard wallbox, is compatible with standard wallplates and can be multi-ganged with other standard Leviton devices
  • Decora®
  • High Power Port is ideal for charging tablets and other high draw devices
  • More charging capacity means better charging capability
  • Smart chip designed for recognizing and optimizing the charging requirements of your device
  • Strategic placement of ports positioned vertically provides more space for maneuvering and reduces stress on USB cables
  • Tamper-resistant
  • USB Ports with a combined power of 2.1A

Leviton Decora® 20A Receptacle with USB Charger

LT5830

Color Finish

 

SPECIFICATIONS

AMP
20
Collection
Decora®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
UL Listed
Yes
Volts
125V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS