DESCRIPTION

Leviton 20A Surge Receptacles and Strip

L5380

Color Finish

 

SPECIFICATIONS

AMP
20
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2 Type 3
Color Finish
White
Color Finish Category
Whites
IsAcceptableImage
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA 5-20R, NEMA WD-6
UL Listed
Yes
Volts
125V

Starting at
$108.9
EACH
  • QUANTITY