20A Tamper Resistant Duplex Receptacle in Ivory
20A Tamper Resistant Duplex Receptacle in Ivory
Frequently Purchased Together
Product Details
- Tamper-resistant
Specifications
- AMP:
- 20
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- Nylon
- NEMA:
- NEMA WD-1|NEMA WD-6
- Type:
- LTBR20I
- UL Listed:
- Yes
- Volts:
- 125V