DESCRIPTION

  • 125/250V 3 wire dual rated angle plug
  • NEMA 10 30P and 10 50P
  • Tough thermoplastic shell
  • UL listed, CSA & NOM certified

Leviton 3-1/2 in. 30/50A 125/250V Dual Rated Plug

L287T

Color Finish

 

SPECIFICATIONS

AMP
30, 50
ANSI Specifications
ANSI C-73
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA 10-30|NEMA 10-50P
UL Listed
Yes
Volts
125/250V

Starting at
Call for Pricing
  • QUANTITY