3-1/2 in. 30/50A 125/250V Dual Rated Plug in Black
3-1/2 in. 30/50A 125/250V Dual Rated Plug in Black
Frequently Purchased Together
Product Details
- NEMA 10 30P and 10 50P
- Tough thermoplastic shell
- 125/250V 3 wire dual rated angle plug
- UL listed, CSA & NOM certified
Specifications
- AMP:
- 30, 50
- ANSI:
- ANSI C-73
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 10-30|NEMA 10-50P
- Type:
- L287T
- UL Listed:
- Yes
- Volts:
- 125/250V