DESCRIPTION

Leviton 3-53/100 in. 30A Locking Wiring Device

L2613

Color Finish

 

SPECIFICATIONS

AMP
30
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2-42
Color Finish
Black/White
Color Finish Category
Blacks
Length
3-53/100 in
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA L5-30R, NEMA WD-6
UL Listed
Yes
Volts
125V
Width
2-4/5 in
Wire Gauge
16 ga

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$126.53
EACH
  • QUANTITY