DESCRIPTION

  • CSA certified
  • Clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily
  • ISO 9001
  • Midway size

Leviton 3-Gang 3-Toggle Midway Size Thermoplastic Nylon Wall Plate

LPJ3

Color Finish

 

SPECIFICATIONS

Color Finish
Ivory
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
3
UL Listed
Yes
Width
6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.33
EACH
  • QUANTITY