DESCRIPTION

Leviton 3-Gang Duplex Device Receptacle Wall Plate

L80521

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Height
4-22/25 in
Length
5/20 in
Number of Gangs
3
UL Listed
Yes
Width
6-3/4 in

Starting at
$10.43
EACH
  • QUANTITY