DESCRIPTION

Leviton Traditional 3-Gang Oversized Toggle Device Switch Wall Plate

L86111

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional
Color Finish
Ivory
Height
5-1/4 in
Length
5/20 in
Number of Gangs
3
UL Listed
Yes
Width
7-3/25 in

Starting at
Call for Pricing
  • QUANTITY