DESCRIPTION

Leviton Decora® 3-Gang Wall Plate

L80411

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Decora®
Color Finish
White
Height
4-1/2 in
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
3
UL Listed
Yes
Width
6-19/50 in

Starting at
$2.91
EACH
  • QUANTITY