DESCRIPTION

Leviton 3-Way Aluminum Shell Incandescent Lamp Holder

L7090PG

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Gilt
Light Bulb Base Type
Medium E-26
UL Listed
Yes
Volts
250V
Watts
250

Starting at
Call for Pricing
  • QUANTITY