DESCRIPTION

Leviton 3-Way Combination Switch

L5641

Color Finish

 

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Color Finish
Ivory
Color Finish Category
Neutrals
Material
Plastic
UL Listed
Yes
Volts
120/277V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY