DESCRIPTION

Leviton 3-Way Combination Switch

LEV5641W

Color Finish

 

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
UL Listed
Yes
Volts
120/277V

Starting at
Call for Pricing
  • QUANTITY