3-Way Switch with Grounded Screw in Ivory

You last purchased this on
 
LEVITON

3-Way Switch with Grounded Screw in Ivory

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

3-Way Switch with Grounded Screw in Ivory

  • Fast #
  • Part #L14532I
  • Item #4374434
  • Manufacturer Part #1453-2I
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ivory Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3-way
  • Quickwire® push-in & side wired
  • Residential 15A 120VAC
  • UL listed
  • CSA certified
  • Ultrasonic welded construction
  • Requires Certification

Specifications

AMP:
15
CSA Certified:
Yes
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Material:
Plastic
Material Type:
Thermoplastic
Product Type:
Switch
Type:
L14532I
UL Listed:
Yes
Volts:
120V