DESCRIPTION

  • 30 Amp-125/250V
  • CSA certified
  • Industrial grade
  • NEMA 14 30R, 3P-4W
  • UL listed

Leviton 30 Amp 4-Wire Flush Mounting Dryer Receptacle

L278

Color Finish

 

SPECIFICATIONS

AMP
30
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
NEMA Specifications
NEMA 14, NEMA 30R
UL Listed
Yes
Volts
125/250V

Starting at
$11.99
EACH
  • QUANTITY