DESCRIPTION

  • 30 Amp-125/250V
  • CSA certified
  • Industrial grade
  • NEMA 14 30R, 3P-4W
  • UL listed

Leviton 30A 4-Wire Surface Mounting Dryer Receptacle

L55054

Color Finish

 

SPECIFICATIONS

AMP
30
ANSI Specifications
ANSI C-73
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA 14, NEMA 30R
UL Listed
Yes
Volts
125/250V

Starting at
$11.99
EACH
  • QUANTITY