DESCRIPTION

  • 30 Amp-125/250V
  • CSA certified
  • Industrial grade
  • NEMA 10 30R, 3P-3W
  • UL listed

Leviton 30A Surface Mounting Dryer Receptacle

L5054

Color Finish

 

SPECIFICATIONS

AMP
30
ANSI Specifications
ANSI C-73
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA 10, NEMA 30R
UL Listed
Yes
Volts
125/250V

Starting at
$6.99
EACH
  • QUANTITY