• Cart

DESCRIPTION

  • CSA and UL certified
  • Familiar and functional
  • For use with traditional Leviton® devices
  • Installs quickly and easily
  • Matching screws included

Leviton Decora® 4-22/25 in. 1-Gang Wallplate

LPJ26

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Collection
Decora®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
1
Type
Midway Size
UL Listed
Yes

Starting at
$0.7
EACH
  • QUANTITY