• Cart

DESCRIPTION

  • Charge up to 4 high-powered electronic devices simultaneously, including tablets
  • Generously spaced vertical USB Ports which provides additional room for maneuvering of charging cord
  • In-wall 4-port USB charger

Leviton Decora® 4.2A 4-Port USB Charger

LUSB4P

Color Finish

 

SPECIFICATIONS

AMP
4.2
CSA Certified
Yes
Collection
Decora®
Color Finish
White
Color Finish Category
Whites
Volts
125V
Watts
25

Starting at
$30.99
EACH
  • QUANTITY