DESCRIPTION

Leviton 4-Conductor Combined Wall Jack

L40259

Color Finish

 

SPECIFICATIONS

CSA Certified
CSA C22.2
Color Finish
White
Color Finish Category
Whites
IsAcceptableImage
Material
High Impact Plastic
UL Listed
Yes

Starting at
$8.61
EACH
  • QUANTITY