4-Gang 4-Device Wall Plate in White

You last purchased this on
 
LEVITON

Decora® 4-Gang 4-Device Wall Plate in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

Decora® 4-Gang 4-Device Wall Plate in White

  • Fast #
  • Part #L80412W
  • Item #1138759
  • Manufacturer Part #80412-W
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Decora®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1/4 in
Dimmable:
No
ETL Listed:
No
Height:
4-1/2 in
Material:
Thermoset Plastic
Number Of Gangs:
4
UL Listed:
Yes
Width:
8-9/50 in