DESCRIPTION

  • Device mount
  • Installs quickly and easily
  • Standard size
  • Works well in virtually any location

Leviton Traditional 4-Gang Standard Size Toggle Device Switch Wall Plate

L8012

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional
Color Finish
Ivory
Height
4-1/2 in
Length
11/50 in
Material
Thermoset
Number of Gangs
4
UL Listed
Yes
Width
8-19/100 in

Starting at
$1.79
EACH
  • QUANTITY