DESCRIPTION

  • CSA certified
  • ISO 9001
  • Midway size

Leviton 4-Gang Toggle Midway Size Switch Wall Plate

LPJ4W

Color Finish

 

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
4
UL Listed
Yes

Starting at
$2.49
EACH
  • QUANTITY